3-Hole Console Bathroom Lavatory Sink in White Alpin

You last purchased this on
 
Duravit

Vero™ 3-Hole Console Bathroom Lavatory Sink in White Alpin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Vero™ 3-Hole Console Bathroom Lavatory Sink in White Alpin

  • Fast #
  • Part #D03291000301
  • Item #3397299
  • Manufacturer Part #03291000301
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With overflow
  • Tap platform
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Vero™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Vitreous China
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
20-87/100 in x 12-99/100 in x 5-3/25 in
Sink Size Range:
Greater than 36 in
Sink Size, Overall:
41-3/8 in x 19-3/8 in x 6-3/4 in
Vessel Only:
Yes