31-1/2 x 18-1/2 in. 3-Hole 1-Bowl Wall Mount Ceramic Rectangular Washbasin in White
Vero® 31-1/2 x 18-1/2 in. 3-Hole 1-Bowl Wall Mount Ceramic Rectangular Washbasin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential, Commercial
- Basin Shape:
- Rectangle
- Collection:
- Vero®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 5-3/8 in
- Material:
- Ceramic
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Depth:
- 18-1/2 in
- Sink Installation Type:
- Undermount
- Vessel Only:
- No
- Weight:
- 46.076558 lb
- Width:
- 31-1/2 in