39-3/8 x 18-1/2 in. 1-Bowl Wall Mount Ceramic Rectangular Washbasin in White

You last purchased this on
 
Duravit

Vero® 39-3/8 x 18-1/2 in. 1-Bowl Wall Mount Ceramic Rectangular Washbasin in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Vero® 39-3/8 x 18-1/2 in. 1-Bowl Wall Mount Ceramic Rectangular Washbasin in White

  • Fast #
  • Part #D2350100028
  • Item #7404540
  • Manufacturer Part #2350100028
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Basin Shape:
Rectangle
Collection:
Vero®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
5-1/8 in
Material:
Ceramic
Number of Bowls:
1
Pedestal Only:
No
Shape:
Rectangular
Sink Depth:
18-1/2 in
Sink Installation Type:
Above Counter
Vessel Only:
No
Weight:
61.72936 lb
Width:
39-3/8 in