66-93/100 x 30 in. Soaker Drop-In Bathtub with Center Drain in White

You last purchased this on
 
Duravit

Vero 66-93/100 x 30 in. Soaker Drop-In Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Vero 66-93/100 x 30 in. Soaker Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #D700133000000090
  • Item #3690125
  • Manufacturer Part #700133000000090
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rectangle
  • Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
  • Sanitary acrylic: 1/4"
  • Must purchase panels separately depending on installation needs: VE8777 (back-to-wall), VE8938 (niche/alcove), VE8782 (corner right), or VE8787 (corner left)
  • cUPC® listed
  • Complies with the following standards: CSA B45.5/IAPMO Z124
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Basin Depth:
14 in
Basin Length:
61-1/2 in
Basin Shape:
Rectangle
Basin Width:
22-1/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5
Capacity:
154.79 gal
Collection:
Vero
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
30 in
Drain Included:
No
Drain Location:
Center
Hardware Included:
Yes
Height:
18-1/8 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
66-7/8 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Origin:
Global
Overall Height:
19 in
Overall Length:
66-93/100 in
Overall Width:
30 in
Overflow Included:
Yes
Shape:
Rectangular
Size:
66-93/100 in x 30 in
Tub Depth:
18-1/8 in
Weight:
66 lb
Width:
66-7/8 in
cUPC Certified:
Yes