19-5/8 in.Rectangular Vessel Mount Bathroom Sink in White
Vero 19-5/8 in.Rectangular Vessel Mount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- cUPC® listed
- Complies with following standards: ASME A112.19.2/CSA B45.1
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential, Commercial
- Basin Shape:
- Rectangle
- CSA Certified:
- CSA B45.1
- Collection:
- Vero
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Included:
- Yes
- Height:
- 5-1/8 in
- MA Approved -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Depth:
- 10-1/4 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Ceramic
- Type:
- D0703500000
- Weight:
- 21.9 lb
- Width:
- 19-5/8 in