Duravit

Vero Self-rimming/Drop-in Bathroom Sink in White Alpin

Part #D04525000001  |  Manufacturer Part #04525000001

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Includes hardware
  • cUPC® listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Vero

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

GSA Approved: No

Hardware Included: Yes

Height: 6-7/8 in

IAPMO Listed: No

Installation Type: Above Counter

MA Approved: Yes

Material: Ceramic

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 19-3/4 in x 18-1/2 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 16-93/100 in x 12-1/5 in x 6-89/100 in

Sink Depth: 18-7/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Ceramic

Sink Size Range: Less than 20 in

Type: Bathroom Sink

Vessel Only - FEI: Yes

Weight: 35.71

Width: 19-5/8 in