Urinal Cover in White Alpin
Vero Urinal Cover in White Alpin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vero
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- Length:
- 11-61/100 in
- Overall Height:
- 1 in
- Overall Length:
- 13-3/4 in
- Overall Width:
- 11-7/8 in
- Product Type:
- Urinal Cover
- Shape:
- Square
- WaterSense Labeled:
- No
- Width:
- 12-3/5 in