Duravit

Vero™ Vanity Unit in White

Part #DXL604406262  |  Manufacturer Part #XL604406262

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Vero™

Color Finish: White

Color Finish Category: Whites

Depth: 20-87/100 in

Height: 6-1/2 in

IAPMO Listed: No

Material: Ceramic

Vanity Top Shape: Rectangle

Width: 15-1/2 in