Duravit

Vero Wall Mount Basin in White Alpin

Part #D04541000261  |  Manufacturer Part #04541000261

Color/Finish:
White Alpin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as Delos Fogo Ketho Vero X-Large
  • CUPC listed
  • cUPC® listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Vero

Color Finish: White Alpin

Color Finish Category: Whites

Drain Location: Center

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Length: 39-3/8 in

MA Approved: Yes

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 2 Hole

Origin: Global

Overall Sink Size: 39-3/8 in x 18-1/2 in

Overflow Included Yes or No: Yes

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 36-5/8 in x 12-1/4 in x 5-3/10 in

Sink Depth: 6-7/8 in

Sink Installation Type: Wall Mount

Sink Material: Ceramic

Sink Size Range: Greater than 35 in

WaterSense Labeled: No

Width: 18-1/2 in