Wall Mount Basin in White

You last purchased this on
 
Duravit

Vero Wall Mount Basin in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Vero Wall Mount Basin in White

  • Fast #
  • Part #D03298500001
  • Item #3397185
  • Manufacturer Part #03298500001
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • cUPC® listed
  • Includes hardware
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
Basin Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Vero
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
Yes
Length:
33-1/2 in
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Overflow Included:
Yes
Pedestal Only:
No
Product Type:
Basin
Shape:
Rectangular
Sink Bowl Size:
20-1/2 in x 13 in x 5-1/8 in
Sink Depth:
6-3/4 in
Sink Installation Type:
Wall Mount
Sink Material:
Ceramic
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33-1/2 in x 19-3/8 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
19-3/8 in