Duravit

Vero Wall Mount Basin in White

Part #D0454500030  |  Manufacturer Part #0454500030

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 7-7/8 in

Collection: Vero

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Length: 19-5/8 in

MA Approved: Yes

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Origin: Global

Overall Sink Size: 19-5/8 in x 18-1/2 in

Overflow Included Yes or No: Yes

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 16-7/8 in x 12-1/4 in x 5-1/8 in

Sink Depth: 6-7/8 in

Sink Installation Type: Wall Mount

Sink Material: Ceramic

Sink Size Range: Less than 20 in

WaterSense Labeled: No

Width: 18-1/2 in