23-5/8 x 18-1/2 in. Rectangular Wall Mount Bathroom Sink in White
Vero 23-5/8 x 18-1/2 in. Rectangular Wall Mount Bathroom Sink in White
Package Quantity Info:
EA: 1 PT: 21-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed in Germany
- Complies with following standards: ASME A112.19.2/CSA B45.1
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- cUPC® listed
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- Basin Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Vero
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Faucet Center Size:
- 7-7/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 23-5/8 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 20-7/8 in x 12-1/4 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- 21 in - 25 in
- Width:
- 18-1/2 in