Duravit

Vero Wall Mount Bathroom Sink in White

Part #D04541200241  |  Manufacturer Part #04541200241

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • CUPC listed
  • cUPC® listed

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: [Residential, Commercial]

CSA Certified: CSA B45.1

Collection: Vero

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Hardware Included: Yes

Height: 6-7/8 in

Installation Type: Above Counter

MA Approved: Yes

Material: Ceramic

Number Of Bowls: 1

Number of Holes: 2 Hole

Origin: Global

Overall Sink Size: 47-1/4 in x 18-1/2 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 44-1/4 in x 12-1/4 in x 5-1/8 in

Sink Depth: 20-1/4 in

Sink Installation Type: Undermount

Sink Material: Ceramic

Sink Size Range: Greater than 35 in

Type: Bathroom Sink

Vessel Only - FEI: Yes

Weight: 73.9

Width: 47-1/4 in