DURAVIT XSQUARE MIRROR WITH LIGHTING XS701200000
XSquare DURAVIT XSQUARE MIRROR WITH LIGHTING XS701200000
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- LED dimming function and ambient light with touchless control panel. 45 Watt.
- Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- XSquare
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 6500
- Depth:
- 3-7/8 in
- Hardware Included:
- Yes
- Height:
- 31-1/2 in
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Length:
- 31-1/2 in
- Light Bulb Type:
- LED
- Material:
- Glass, Wood, Chrome
- Mirror Shape:
- Rectangle
- Origin:
- Global
- Power Source:
- Electric
- Shape:
- Rectangular
- Type:
- DXS701200000
- UL Listed:
- Yes
- Watts:
- 45 W
- Weight:
- 24.3 lb
- Width:
- 31-1/2 in