DURAVIT XSQUARE MIRROR WITH LIGHTING XS701300000
This product has been replaced by
Manufacturer Part #XS7013000006000
XSquare DURAVIT XSQUARE MIRROR WITH LIGHTING XS701300000
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- XSquare
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Material:
- Glass, Chrome
- Mirror Shape:
- Rectangle
- Overall Height:
- 31-1/2 in
- Overall Length:
- 39-3/8 in
- Overall Width:
- 1-3/8 in
- Shape:
- Rectangular
- Type:
- DXS701300000
- UL Listed:
- Yes