Duravit
XSquare DURAVIT XSQUARE WALL-MOUNTED VANITY UNIT XS417204747 STONE BLUE HIGH GLOSS
Part #DXS417204747 | Item #7983858 | Manufacturer Part #XS417204747
Type:
DXS417204747Product Details
Documents
Specifications
Collection: XSquare
Color Finish: Stone Blue High Gloss
Color Finish Category: Blues
Installation Type: Wall Mount
Material: MDF
Number of Drawers: 2
Overall Height: 22-1/8 in
Overall Length: 32 in
Overall Width: 18-7/8 in
Shape: Rectangular
Type: DXS417204747