XSquare DURAVIT XVIU FLOOR STANDING VANITY UNIT XV43000B221 DARK WALNUT

Part #DXV43000B221  |  Item #7997968  |  Manufacturer Part #XV43000B221

Type:

DXV43000B221
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: XSquare

Color Finish: Dark Walnut

Color Finish Category: Browns

Installation Type: [Wall Mount, Floor Standing]

Material: Chipboard

Overall Height: 23-3/8 in

Overall Length: 24-1/8 in

Overall Width: 19 in

Shape: Rectangular

Type: DXV43000B221