0 items

Durco-Brand of Flowserve Big Max BX2001 150# Carbon Steel Lug High Performance Butterfly Valve

DBX2L1811A1V0Z

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • API 609,607
  • Double off-set
  • Easy disassembly
  • Heavy disc and shaft
  • High performance
  • Positive Shut-Off
  • Standard Port

SPECIFICATIONS

Collection
Big Max BX2001
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
ISO Specifications
ISO 9001
MSS Specifications
MSS SP-61
Material
Carbon Steel
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Lug
Valve Operator
Lever Handle
Valve Seat Material
PFA
Valve Size
6 in
Valve Stem
Non-rising Valve Stem
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday