0 items

Durco-Brand of Flowserve Big Max BX2001 150 psi Stainless Steel Lug Lever Operator Butterfly Valve

DBX2L1111A1V0Z

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • API 609,607
  • Double off-set
  • Easy disassembly
  • Heavy disc and shaft
  • High performance
  • Positive Shut-Off
  • Standard Port

SPECIFICATIONS

Collection
Big Max BX2001
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
ISO Specifications
ISO 9001
MSS Specifications
MSS SP-61
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Lug
Valve Operator
Lever Handle
Valve Seat Material
PFA
Valve Size
3 in
Valve Stem
Non-rising Valve Stem
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday