Durco-Brand of Flowserve

Big Max BX2001 6 in. Stainless Steel PFA Lever Handle Butterfly Valve

Part #DBX2L1111A1V0ZU  |  Manufacturer Part #6-BX2-L1111A1V0Z

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High performance
  • Positive Shut-Off
  • Heavy disc and shaft
  • Easy disassembly
  • Double off-set
  • API 609,607
  • Standard Port

Specifications

Collection: Big Max BX2001

End Connection 1: Lug

End Connection 2: Lug

End Connections: Lug

FM Approved: No

ISO Specifications: ISO 9001

MSS Specifications: MSS SP-61

Material: Stainless Steel

Maximum Pressure: 150 psi

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Lug

Valve Operator: Lever Handle

Valve Seat Material: PFA

Valve Size: 6 in

Valve Stem: Non-rising

Valve Type: Butterfly Valve