Durco-Brand of Flowserve

G4 Series 3/4 in. Stainless Steel 740 psi Flanged Plug Valve

Part #D34G4Z11D4D4  |  Manufacturer Part #3/4G4Z11D4/D4

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-351

Collection: G4 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Stainless Steel

Maximum Pressure: 740 psi

Valve Size: 3/4 in

Valve Type: Plug Valve