Duriron 7 ft. Mechanical Joint Cast Iron Soil Pipe

DMJPW

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Mechanical Joint
Length
7 ft
Material
Cast Iron
Pipe Tubing Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday