2 gal Bugwiser Steel Sprayer
Hudson 2 gal Bugwiser Steel Sprayer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Coating:
- Epoxy
- Collection:
- Hudson
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- Type:
- DUR62062
- WaterSense Labeled:
- No