1-1/4 in. Steel Self Adhesive Insulation Hanger

You last purchased this on
 
Duro Dyne National

1-1/4 in. Steel Self Adhesive Insulation Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duro Dyne National

1-1/4 in. Steel Self Adhesive Insulation Hanger

  • Fast #
  • Part #D26068
  • Item #132694
  • Manufacturer Part #26068
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2.2 gpm @ 60 psi
  • Less handles, see pages 212-214
  • Adhesive: polytheylene foam impregnanted with rubber based adhesive
  • Requires Certification

Documents


Specifications

Color Finish Name:
Silver
Gauge (metal):
28 ga
Length:
1-1/4 in
Material:
Steel