1 gal. Duct Sealanter Cartridge
1 gal. Duct Sealanter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suitable for indoor and outdoor use
- Water-based, non-flammable, flexible and paintable
- Recommended for low and medium velocity systems
Specifications
- ASTM:
- ASTM E-84
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Product Type:
- Duct Sealant
- Size:
- 1 gal
- UL Listed:
- Yes