Duro Dyne National 1/16 - 3/32 in. Zinc Alloy Cable Lock

D30351

Material

Zinc Alloy
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 2 60W C Bulbs Required
  • Gilded Bronze; Seeded Water Glass; W: 11" H: 24 1/2"
  • One sintered steel locking pawl is seated in each channel - incorporates a release pin for easy adjustment after installation

SPECIFICATIONS

Color Finish
Silver
Material
Zinc Alloy

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday