1/2 in. Pin with Cup Washer
1/2 in. Pin with Cup Washer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Performs in most types of heating and cooling systems operating at velocities up to 6,000 fpm (30.5 m/s) and temperatures to 250°F (121°C)
- Improves energy efficiency by reducing heat gain or loss
- Use 1/2" insulation
- Durable and easy to clean
- Can be precision cut using both manual and automatic cutting equipment
Documents
Specifications
- Diameter:
- 13/100 in
- Length:
- 9/25 in
- Package Quantity:
- Pack of 5000
- Product Type:
- Weld Pin