Duro Dyne National

2 x 3/8 in. Square Duct Standoff Regulator

Part #D7211  |  Manufacturer Part #7211

Length:

2-7/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For adjusting air flow in ductwork
  • Two styles - for round or square duct
  • Optional seal set available
  • Handle constructed of heavy plated steel
  • Seal set with washers available for all configurations
  • Base constructed out of 18 ga Galvanized Steel

Documents

Specifications

Gauge: 18

Height: 2 in

Length: 2-7/8 in

Material: Galvanized Steel

Width: 3/8 in