200 ft. x 1-1/2 in. Vinyl Strap

Part #D10190  |  Item #133603  |  Manufacturer Part #10190

Call for Pricing EACH

Length:

200 ft

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Waterproof, grease, oil and acid resistant
  • Have a low smoke and flame development
  • Right hand 90 degree operation
  • Compression cartridge

Documents

Specifications

Color Finish: Black

Length: 200 ft

Material: Plastic

Material Type: Vinyl

Width: 1-1/2 in