Duro Dyne National 28 ga Flexible Connector in Black

DUR10110

Gauge

28
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Excellent all purpose fabric
  • Excellent tear strength
  • Excellent water resistance
  • Unaffected by mildew

SPECIFICATIONS

Gauge
28
Material
Plastic
Material Type
Polyester

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday