3-1/8 in. Stainless Steel X-Long Square End Bearing

You last purchased this on
 
Duro Dyne National

3-1/8 in. Stainless Steel X-Long Square End Bearing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duro Dyne National

3-1/8 in. Stainless Steel X-Long Square End Bearing

  • Fast #
  • Part #D8247
  • Item #1831505
  • Manufacturer Part #8247
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Damper end bearing
  • Requires Certification

Documents


Specifications

Length:
3-1/8 in
Material:
Stainless Steel
Product Type:
End Bearing
Size:
3-1/8 in x 3/8 in
UL Listed:
No
Width:
3/8 in