36 in. x 200 ft. Reversible Dyn-o-wrap Roll
Dyn-O-Wrap 36 in. x 200 ft. Reversible Dyn-o-wrap Roll
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- UV resistant and waterproof
- Excellent adhesion to ductwork, yet easily removable without leaving residue
Specifications
- Collection:
- Dyn-O-Wrap
- Length:
- 200 ft
- Material:
- Plastic
- Product Type:
- Duct Wrap
- Width:
- 36 in