Duro Dyne National

3/8 in. KSR195 Dial Damper Regulator Set

Part #D8045  |  Manufacturer Part #8045

Diameter:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Consists of: KR-3 regulator, KP-7 spring loc bearing, KP-9S square end bearing

Documents

Specifications

Brand Model Compatibility: 20 in Damper

Diameter: 3/8 in

Length: 3-3/4 in

Material: Steel