4 in. x 10 ft. 24 ga Galvanized Steel Turning Vane

Part #D13207  |  Item #2178382  |  Manufacturer Part #13207

Call for Pricing per FOOT

Inside Diameter:

4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Hollow turning vane is designed to redirect the air in the duct work
  • Redirects the air through elbows and tees in the ductwork without significant loss of air pressure
  • Vane assemblies minimize turbulence in the ductwork
  • 2" Turning Vanes are manufactured from 26-gauge galvanized steel
  • 4" Turning Vanes are manufactured from 24-gauge galvanized steel

Documents

Specifications

Gauge: 24

Inside Diameter: 4 in

Length: 10 ft

Material: Galvanized Steel

Weight: 55

Width: 6 in