5 in. Make-up Air Damper Galvanized Steel
JD Series 5 in. Make-up Air Damper Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 10/pkg
- Pre-fabricated
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- JD Series
- Damper Type:
- Make-up Air Dampers
- Diameter:
- 5 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Vent Duct Shape:
- Round