7 in. Sheet Metal Damper Galvanized Steel

You last purchased this on
 
Duro Dyne National

JDS Series 7 in. Sheet Metal Damper Galvanized Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duro Dyne National

JDS Series 7 in. Sheet Metal Damper Galvanized Steel

  • Fast #
  • Part #D8095
  • Item #132716
  • Manufacturer Part #8095
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
JDS Series
Damper Type:
Sheet Metal Dampers
Diameter:
7 in
Gauge (metal):
26 ga
Material:
Steel
Vent Duct Shape:
Round