0 items

Duro Dyne National 8 x 8 in. IAD Hinged Insulated Access Door

D8168

Length

8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Create airtight seal utilizing moisture, oil and grease resistant Neoprene gasketing between door to frame and frame to duct
  • Door panel constructed of 24 gauge Galvanized Steel and filled with 1" 11/2 lbs Fiberglass insulation
  • Double camlock latches used on doors 14" and larger (12" and smaller have one camlock)
  • Frame is 24 gauge Galvanized Steel with punched Steel tabs along each side
  • Models 8230, 8168, 8170, 8171, 8167, and 8172 packed 10 per carton, models 8173, 8174, 8175 packed 5 per carton
  • Special models and sizes can be fabricated with multiple walls of Steel or see-thru panel

SPECIFICATIONS

Length
8 in
Material
Galvanized Steel
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday