Duro Hilex

14 x 10 x 15-3/4 in. Paper Shopping Bag in White (Case of 200)

Part #D85934  |  Manufacturer Part #85934

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: White

Height: 15-3/4 in

Length: 14 in

Material: Paper

Package Quantity: Case of 200

Product Type: Shopping Bag

UL Listed: No

Width: 10 in