DURO SHOWER/HAND SHOWER UNIT

Part #SYM3605SH4NS  |  Item #7292821  |  Manufacturer Part #3605-SH4-NS

Type:

SYM3605SH4NS
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  6
  • Pallet:  72

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duro shower/hand shower system with hand shower and lever handle
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Wall connection
  • Slide bar 30" for hand shower
  • Separate two function diverter
  • In-line vacuum breaker
  • Flexible metal hose
  • Single mode hand shower
  • Single mode showerhead

Specifications

CEC Compliant: Not for Sale in CA

Type: SYM3605SH4NS