DURO SHOWER/HAND SHOWER UNIT

Part #SYM3635SH2D315  |  Manufacturer Part #3635-SH2-D3-1.5

Type:

SYM3635SH2D315
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duro shower/hand shower system with hand shower and lever handle
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Wall connection
  • Slide bar 30" for hand shower
  • Separate two function diverter
  • In-line vacuum breaker
  • Flexible metal hose
  • Single mode hand shower
  • Three mode showerhead

Specifications

CEC Compliant: Not for Sale in CA

Type: SYM3635SH2D315