DURO TUB/SHOWER SYSTEM

Part #SYM360215  |  Manufacturer Part #3602-1.5

Type:

SYM360215
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duro tub/shower system with lever handle
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Diverter 7" tub spout
  • Single mode showerhead
  • GPM 1.5 (5.7 L/min)

Specifications

CEC Compliant: For Sale in CA

Type: SYM360215