DURO TUB/SHOWER SYSTEM

Part #SYM3622T2  |  Item #7293491  |  Manufacturer Part #3622-T2

Type:

SYM3622T2
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duro tub/shower system with lever handle
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Diverter 7" tub spout
  • Single mode showerhead
  • Standard 2.5 gpm (9.5 L/min)

Specifications

Application: Commercial

CEC Compliant: Not for Sale in CA

Type: SYM3622T2