DURO TUB/SHOWER SYSTEM

Part #SYM3626SH1T4D315  |  Manufacturer Part #3626-SH1-T4-D3-1.5

Type:

SYM3626SH1T4D315
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duro tub/shower/hand shower system with hand shower and lever handle
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Wall connection
  • Slide bar 30" for hand shower
  • Separate three function diverter
  • Non-diverter 6 1/2" tub spout
  • In-line vacuum breaker
  • Flexible metal hose
  • Single mode hand shower

Specifications

Application: Commercial

CEC Compliant: Not for Sale in CA

Type: SYM3626SH1T4D315