DURO TUB/SHOWER SYSTEM

Part #SYM3636SH4T4D215  |  Manufacturer Part #3636-SH4-T4-D2-1.5

Type:

SYM3636SH4T4D215
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duro tub/shower and hand shower system with lever handle
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Wall connection
  • Slide bar 30" for hand shower
  • Separate three function diverter
  • In-line vacuum breaker
  • Flexible metal hose
  • Single mode hand shower
  • Single mode showerhead

Specifications

Application: Commercial

CEC Compliant: Not for Sale in CA

Type: SYM3636SH4T4D215