24V Ultraviolet Light Unit

You last purchased this on
 
Dust Free

24V Ultraviolet Light Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dust Free

24V Ultraviolet Light Unit

  • Fast #
  • Part #D09734
  • Item #7529007
  • Manufacturer Part #09734
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
1.1
Depth:
26 in
Height:
3 in
Maximum Temperature:
185
Product Type:
Ultraviolet Air Cleaner
Volts:
24V
Width:
3 in