20 x 25 x 1 in. Air Filter
Allergy Gold® 20 x 25 x 1 in. Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- It is 2 filters in 1
- FlexFilter are shipped collapsed and come shrink wrapped with a disposal bag for the old filter
- Our FlexFilter replaces nearly all major brands, so there is no need track down the manufacturer’s specific filter since we have it. Plus, most FlexFilters can be configured for 2 sizes
Documents
Specifications
- Brand Model Compatibility:
- 1413, 2140, 2410, 3410, 4400, Models 1410
- Collection:
- Allergy Gold®
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 25 in
- Product Type:
- Air Filter
- Size:
- 20 in x 25 in x 1 in
- Width:
- 20 in