DWV Cast Copper P-Trap Less Cleanout

CCDWVPTL

Width

Starting at $180.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cast Copper
  • DWV
  • Dezincification resistant
  • End Connections: Sweat x Sweat
  • Left bend
  • Less cleanout
  • NSF certified

SPECIFICATIONS

ANSI Specifications
ANSI B16.18
ASTM Specifications
ASTM B-584
End Connection 1
Sweat
End Connection 2
Solder
End Connections
Sweat x Solder
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Height
5 in
Inside Diameter
1-5/8 in
Material
Bronze
NSF Certified
Yes
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday