DWV Copper Sanitary Tee

CCDWVST

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Cast copper alloy solder joint drainage fittings shall be in accordance with ASME B16.23
  • Dezincification resistant
  • Solder connections
  • Tees connect a branch line into a drain line

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B16.22
ASME Specifications
ASME B16.23
ASTM Specifications
ASTM B-584, ASTM D-2661
CSA Certified
CSA B125
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in
Fitting Type
DWV, Sanitary, Straight
Material
Bronze
NSF Certified
Yes
NSF Specifications
NSF 61

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday