DWX Series 1HP 1PH 115 Volts Stainless Steel N/AUTO Effluent PUMP

Part #E50DWXU675S  |  Item #7033622  |  Manufacturer Part #50DWXU6.75S

Call for Pricing EACH

Type:

E50DWXU675S
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles 2" solids
  • All stainless steel construction
  • These pumps are built for continuous operation
  • These pumps are ideal for municipal and industrial lift stations
  • Discharge 2" FNPT

Specifications

AMP: 11

Collection: DWX Series

Cord Length: 25 ft

Discharge: 2 in

Discharge Configuration: Horizontal

End Connection 1: FNPT

End Connections: FNPT

Horsepower: 1 hp

Impeller: Vortex

Material: [Stainless Steel, Rubber]

Material Type: [304L, Buna-N]

Maximum Temperature: 104

Phase: Single Phase

Power Source: AC

Pump Application: Sewage

Pump Body Material: Stainless Steel

Pump Phase: 1

RPM: 3600

Type: E50DWXU675S

Volts: 115V