1HP 1PH 230 Volts Stainless Steel N/AUTO Effluent PUMP

You last purchased this on
 

DWX Series 1HP 1PH 230 Volts Stainless Steel N/AUTO Effluent PUMP

This product requires certification to purchase.
Brand image
You last purchased this on
 

DWX Series 1HP 1PH 230 Volts Stainless Steel N/AUTO Effluent PUMP

  • Fast #
  • Part #E50DWXU675S2
  • Item #7033595
  • Manufacturer Part #50DWXU6.75S2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All stainless steel construction
  • These pumps are built for continuous operation
  • Handles 2" solids
  • Discharge 2" FNPT
  • These pumps are ideal for municipal and industrial lift stations
  • Requires Certification

Specifications

AMP:
6.5
Collection:
DWX Series
Cord Length:
25 ft
Discharge:
2 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connections:
FNPT
Horsepower:
1 hp
Impeller:
Vortex
Material:
Stainless Steel, Rubber
Material Type:
304L, Buna-N
Maximum Temperature:
104
Phase:
Single Phase
Power Source:
AC
Pump Application -:
Sewage
Pump Body Material:
Stainless Steel
Pump Phase:
1
RPM:
3600
Type:
E50DWXU675S2
Volts:
230V